AIR HOSE, -40 ° C TO 65 ° C, TECHNOPOLYMER, 50 FT L, ORANGE, 300 PSI AT 70 F, ¼ IN ID, ¼ IN HOSE FITTINGS
AIR HOSE, -40 ° C TO 65 ° C, TECHNOPOLYMER, 50 FT L, ORANGE, 300 PSI AT 70 F, ¼ IN ID, ¼ IN HOSE FITTINGS
TOPRING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This air hose has a length of 50 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is orange, has an operating temperature of -40 Degrees C to 65 Degrees C and is made of technopolymer. In addition, it has ¼ inch inside diameter. This air hose is for use on air.
Technical Specs
Item Flexible Hose
Hose Length 50 ft
Hose Tube Material Technopolymer
Fitting Size 1/4 in x 1/4 in
Max. Working Pressure @ 70 F 300 psi
Temp. Range -40 Degrees to 65 Degrees C
Hose Fitting A Material Brass
Hose Fitting A Type NPT
Hose Fitting A Size 1/4 in
Hose Configuration Coupled Assembly
Hose Inside Dia. 1/4 in
Hose Colour Orange
Hose Cover Material Hybrid Polymer
Fitting Type MNPT x MNPT
Fitting Material Brass x Brass
Hose Reinforcement Material Polyester
Hose Fitting B Material Brass
Hose Fitting B Type NPT
Hose Fitting B Size 1/4 in
For Media Type Air, Water
Country of Origin Canada
(subject to change)