!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID-TIGHT CORRUGATED CONDUIT, 2 IN TRADE SIZE, GREY, 50 FT NOMINAL L, 6000

LIQUID-TIGHT CORRUGATED CONDUIT, 2 IN TRADE SIZE, GREY, 50 FT NOMINAL L, 6000

APPROVED VENDOR

LIQUID-TIGHT CORRUGATED CONDUIT, 2 IN TRADE SIZE, GREY, 50 FT NOMINAL L, 6000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID-TIGHT CORRUGATED CONDUIT, 2 IN TRADE SIZE, GREY, 50 FT NOMINAL L, 6000

LIQUID-TIGHT CORRUGATED CONDUIT, 2 IN TRADE SIZE, GREY, 50 FT NOMINAL L, 6000

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $381.95 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3FLH6
  • Mfr. Model # 6007-24-00
  • UNSPSC # 39121202
  • CATALOGUE PAGE # 80
  • Shipping Weight 30.0 lbs

Product Details

This 6000 Series liquid-tight conduit has an operating temperature range of -2 Degrees F to 176 Degrees F. It has the following resistance properties: oil resistant, UV resistant. This liquid-tight conduit meets the standards for UL and CSA listed -Type B Construction, WEEE. It is made of PVC and is grey.

Technical Specs

  • ItemLiquid-Tight Conduit
  • Bend Radius10 1/2 in
  • Approval RatingCSA, NFPA, UL
  • Jacket MaterialFlame Retardant PVC
  • Min. Operating Temp.-2 Degrees F
  • Flammability RatingUL 1660
  • Indoor/Outdoor UsageOutdoor Only
  • Jacket ColourGrey
  • Outside Diameter2.34 in
  • Series6000
  • Wet LocationYes
  • Trade Size 2 in
  • Colour Grey
  • Material PVC
  • Max. Operating Temp. 176 Degrees F
  • Nominal Length 50 ft
  • Flexibility Flexible
  • Inside Diameter 2.02 in
  • Jacketed Yes
  • Resistance Properties Oil Resistant, UV Resistant
  • Standards UL and CSA listed -Type B Construction, WEEE Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list