!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NON-METALLIC CONDUIT, FLEXIBLE, 0 ° - 158 ° F, GREY, 1/2 IN X 100 FT, PVC

NON-METALLIC CONDUIT, FLEXIBLE, 0 ° - 158 ° F, GREY, 1/2 IN X 100 FT, PVC

HUBBELL WIRING DEVICE-KELLEMS

NON-METALLIC CONDUIT, FLEXIBLE, 0 ° - 158 ° F, GREY, 1/2 IN X 100 FT, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NON-METALLIC CONDUIT, FLEXIBLE, 0 ° - 158 ° F, GREY, 1/2 IN X 100 FT, PVC

NON-METALLIC CONDUIT, FLEXIBLE, 0 ° - 158 ° F, GREY, 1/2 IN X 100 FT, PVC

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $225.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLG1050EA
  • Mfr. Model # G1050
  • UNSPSC # 39121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.72 lbs

Product Details

This PolyTuff(R) I non-metallic liquid tight conduit is rated for temperatures between 0 Degrees and 158℉. This 1/2 inch trade size conduit is 100 feet in length, has a 3 inch bend radius, has a 0.63 inch inside diameter, 0.83 inch outside diameter and a 600v maximum rating.

Technical Specs

  • ItemLiquid-Tight Conduit
  • Bend Radius3 in
  • Approval RatingCSA, NEC, UL
  • Jacket MaterialPVC
  • Min. Operating Temp.0 Degrees F
  • Flammability RatingUL 1660
  • Indoor/Outdoor UsageIndoor, Outdoor
  • JacketedYes
  • Resistance PropertiesDirect Burial
  • StandardsCSA Certified, NEC, UL Listed 1660
  • Wet LocationYes
  • Trade Size 1/2 in
  • Colour Grey
  • Material PVC
  • Max. Operating Temp. 140 Degrees F
  • Nominal Length 100 ft
  • Flexibility Flexible, Rigid
  • Inside Diameter 0.63 in
  • Outside Diameter 0.83 in
  • Series G
  • Voltage 600V AC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories