FLEECE CLOTH, SWEATSHIRT, OIL AND GREASE, GREY, VARIED SIZES, 10 LBS, COTTON, EST PK 72
FLEECE CLOTH, SWEATSHIRT, OIL AND GREASE, GREY, VARIED SIZES, 10 LBS, COTTON, EST PK 72
CLEAN CLOTH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Made of cotton with standard lint levels, these grey fleece rags are launderable and ideal for cleaning grease and oil. These recycled, sweatshirt-style rags come in a 10-pound pack with an estimated count of 72 pieces in varied sizes.
Technical Specs
Item Cloth Rag
Material Cotton
Cleaning Cloth Condition Recycled
Estimated Piece Count 72
Size Varies
Launderable Launderable
Cleaning Cloth Style Sweatshirt
Cleaning Cloth Colour Assorted
Weight 10 lb
Package Type Bag
Lint Level Standard
Primary Cleaning Application Oil and Grease
Country of Origin Canada
(subject to change)
Alternate Products
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$201.03
/ ROLL
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$207.51
/ CASE