!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
538 PREMIUM KRAFT FLATBACK TAPE, TAN, 32 ° TO 180 ° F, 8 MIL THICK, CONTINUOUS ROLL

538 PREMIUM KRAFT FLATBACK TAPE, TAN, 32 ° TO 180 ° F, 8 MIL THICK, CONTINUOUS ROLL

IPG

538 PREMIUM KRAFT FLATBACK TAPE, TAN, 32 °  TO 180 ° F, 8 MIL THICK, CONTINUOUS ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
538 PREMIUM KRAFT FLATBACK TAPE, TAN, 32 ° TO 180 ° F, 8 MIL THICK, CONTINUOUS ROLL

538 PREMIUM KRAFT FLATBACK TAPE, TAN, 32 ° TO 180 ° F, 8 MIL THICK, CONTINUOUS ROLL

IPG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.95 / each

EHC: EHC :
Min Qty 16 = $671.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 16 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANP538
  • Mfr. Model # 538
  • UNSPSC # 31201515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

This 538 premium kraft flatback tape is tan and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, automotive, aviation, electronics, food and beverage, general maintenance and repair and meets the standards for ASTM. This flatback tape has a tensile strength of 47.5 lb/in with a temperature range of 32 Degrees to 180 Degrees F, and a thickness of 8 mil.

Technical Specs

  • ItemFlatback Tape
  • Common IndustryAssembly and Manufacturing, Automotive, Aviation, Electronics, Food and Beverage, General Maintenance and Repair
  • Maximum Tape Performance Temperature180 Degrees F
  • Surface CompatibilityCarton Sealing, Military Packaging, Splicing, Tabbing And Light Sandblasting
  • Tape Backing MaterialKraft Flatback
  • Tape Sub-TypePremium Kraft Flatback Tape
  • Tape ColourTan
  • Tape Thickness8 mil
  • Brand and SeriesIPG 538
  • Tape Adhesive Strength70 oz/in
  • Tape Elongation40%
  • Tape Brand IPG
  • Minimum Tape Performance Temperature 32 Degrees F
  • Series 538
  • Tape Adhesive Material Natural, Synthetic Rubber
  • Tape Type Premium Kraft Flatback Tape
  • Standards Approved as Packaging Tape by U.S. Postal Service and U.P.S. (United Postal Service), ASTM D-5486, Type V, Type V. A-A-1683, Type V. PPP-T-76C
  • Tape Tensile Strength 47.5 lb/in
  • Adhesion to Steel 70 oz/in
  • Specifications Met Approved as Packaging Tape by U.S. Postal Service and U.P.S. (United Postal Service), ASTM D-5486, Type V, Type V. A-A-1683, Type V. PPP-T-76C
  • Tape Shape Continuous Roll
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list