SQUARE WASHER, FOR ½ IN SCREW, STEEL, BLACK OXIDE, 0.562 IN ID
SQUARE WASHER, FOR ½ IN SCREW, STEEL, BLACK OXIDE, 0.562 IN ID
ACCURATE MFD PRODUCTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This square washer is made of Grade 2 steel and has a black oxide finish. Plus, it is black. This square washer also has the following resistance properties: corrosion resistant, and it is designed for screws measuring 1/2 inch.
Technical Specs
Item Square Washer
Material Steel
Finish Black Oxide
Inside Diameter 0.562 in
Maximum Thickness 0.265 in
Minimum Thickness 0.235 in
Resistance Properties Corrosion Resistant
Thickness Tolerance +/-0.030 in
Type Square
Material Grade/Class Grade 2
For Screw Size 1/2 in
Square Width 2 in
System of Measurement Inch
Colour Black
Rockwell Hardness C40
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.27
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.12
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.32
/ EACH