!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAT WASHER, FOR M10 SCREW, NYLON, PLAIN FINISH, 10.5MM IN DIA, 22MM OD, 25 PK

FLAT WASHER, FOR M10 SCREW, NYLON, PLAIN FINISH, 10.5MM IN DIA, 22MM OD, 25 PK

APPROVED VENDOR

FLAT WASHER, FOR M10 SCREW, NYLON, PLAIN FINISH, 10.5MM IN DIA, 22MM OD, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT WASHER, FOR M10 SCREW, NYLON, PLAIN FINISH, 10.5MM IN DIA, 22MM OD, 25 PK

FLAT WASHER, FOR M10 SCREW, NYLON, PLAIN FINISH, 10.5MM IN DIA, 22MM OD, 25 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.55 / pkg. of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4DAY2
  • Mfr. Model # 16M10022250
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This flat washer is made of Grade 2 nylon and has a bright (uncoated) finish. Plus, it is off-white. This flat washer is designed for screws sized M10.

Technical Specs

  • ItemFlat Washer
  • MaterialNylon
  • FinishBright (Uncoated)
  • Inside Diameter10.5 mm
  • Maximum Thickness2.5 mm
  • Minimum Thickness2.5 mm
  • Thickness Tolerance+/-0.005 in
  • Flat Washer Type Standard
  • Material Grade/Class Grade 2
  • For Screw Size M10
  • Outside Diameter 22 mm
  • System of Measurement Metric
  • Colour Off-White
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list