!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIL SPEC FLAT WASHER, FOR #10 SCREW, 18-8 STAINLESS STEEL, PLAIN FINISH, 0.203 IN ID, 100 PK

MIL SPEC FLAT WASHER, FOR #10 SCREW, 18-8 STAINLESS STEEL, PLAIN FINISH, 0.203 IN ID, 100 PK

ACCURATE MFD PRODUCTS

MIL SPEC FLAT WASHER, FOR #10 SCREW, 18-8 STAINLESS STEEL, PLAIN FINISH, 0.203 IN ID, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIL SPEC FLAT WASHER, FOR #10 SCREW, 18-8 STAINLESS STEEL, PLAIN FINISH, 0.203 IN ID, 100 PK

MIL SPEC FLAT WASHER, FOR #10 SCREW, 18-8 STAINLESS STEEL, PLAIN FINISH, 0.203 IN ID, 100 PK

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.21 / EACH

EHC: EHC :
Min Qty 100 = $21.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUNAS1149C0363R
  • Mfr. Model # NAS1149-C0363R
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

This mil spec washer is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for AMS 2700, ASTM A582 material quality, and NAS1149 dimensional standards. This mil spec washer also has the following resistance properties: chemical resistant, corrosion resistant, and it is designed for screws sized #10.

Technical Specs

  • ItemMil Spec Washer
  • Dimensional StandardsNAS1149
  • Material Grade/Class18-8
  • For Screw Size#10
  • Outside Diameter7/16 in
  • System of MeasurementInch
  • Inside Diameter Tolerance+/-0.010 in
  • Outside Diameter Tolerance+/-0.010 in
  • Rockwell HardnessB83
  • Thickness Tolerance+0.005 in/-0.014 in
  • Flat Washer Type Mil-Spec
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Inside Diameter 0.203 in
  • Maximum Thickness 0.069 in
  • Minimum Thickness 0.057 in
  • Material Quality Standards AMS 2700, ASTM A582
  • Resistance Properties Chemical Resistant, Corrosion Resistant
  • Tensile Strength 90,000 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list