SAE FLAT WASHER, FOR ⅜ IN SCREW, STEEL, CLASS 10.9, ZINC YELLOW, 0.406 IN ID, 100 PK
SAE FLAT WASHER, FOR ⅜ IN SCREW, STEEL, CLASS 10.9, ZINC YELLOW, 0.406 IN ID, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This SAE washer is made of Class 10.9 steel and has a zinc yellow finish. Plus, it is yellow and meets the standards for ASTM A325 material quality, ASME B18.22.1, SAE dimensional standards. This SAE washer is designed for screws measuring 3/8 inch.
Technical Specs
Item SAE Washer
Dimensional Standards ASME B18.22.1, SAE
Material Grade/Class Class 10.9
For Screw Size 3/8 in
Outside Diameter 13/16 in
System of Measurement Inch
Colour Yellow
Made in North America No
Maximum Temperature 350 Degrees C
Outside Diameter Tolerance +0.805/-0.827 in
Removable Yes
RoHS Compliant Yes
Flat Washer Type SAE
Material Steel
Finish Zinc Yellow
Inside Diameter 0.406 in
Maximum Thickness 0.065 in
Minimum Thickness 0.065 in
Inside Diameter Tolerance +0.464 in to 0.484 in
Material Quality Standards ASTM A325
Minimum Temperature -58 Degrees C
REACH Compliant Yes
Rockwell Hardness HV300
Thickness Tolerance +0.051 in to 0.08 in