!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAT WASHER, FOR ½ IN SCREW, STEEL, THROUGH HARDENED, ZINC YELLOW, 0.531 IN ID

FLAT WASHER, FOR ½ IN SCREW, STEEL, THROUGH HARDENED, ZINC YELLOW, 0.531 IN ID

ACCURATE MFD PRODUCTS

FLAT WASHER, FOR ½ IN SCREW, STEEL, THROUGH HARDENED, ZINC YELLOW, 0.531 IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT WASHER, FOR ½ IN SCREW, STEEL, THROUGH HARDENED, ZINC YELLOW, 0.531 IN ID

FLAT WASHER, FOR ½ IN SCREW, STEEL, THROUGH HARDENED, ZINC YELLOW, 0.531 IN ID

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUZ9274
  • Mfr. Model # Z9274
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1116
  • Shipping Weight 0.04 lbs

Product Details

Perfect for use with Grade 8 capscrews and socket capscrews. Each washer is marked with the bolt size for easy identification. These washers are thicker than even the F436 series. Medium carbon steel thru hardened to Rockwell C43-49 mechanical zinc yellow

Technical Specs

  • ItemFlat washer
  • Dimensional StandardsAMPG 2001 FL.06
  • Material Grade/ClassGrade 8
  • For Screw Size1/2 in
  • Outside Diameter1 1/16 in
  • System of MeasurementInch
  • ColourYellow
  • Outside Diameter Tolerance+/-0.010 in
  • Thickness Tolerance+0.005 in/-0.020 in
  • Flat Washer Type Standard
  • Material Steel
  • Finish Zinc Yellow
  • Inside Diameter 0.531 in
  • Maximum Thickness 0.208 in
  • Minimum Thickness 0.19 in
  • Inside Diameter Tolerance +/-0.010 in
  • Rockwell Hardness C43

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list