THICK WASHER, FOR ⅜ IN SCREW, STEEL, CASE HARDENED, BLACK OXIDE, 0.406 IN ID
THICK WASHER, FOR ⅜ IN SCREW, STEEL, CASE HARDENED, BLACK OXIDE, 0.406 IN ID
ACCURATE MFD PRODUCTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
The standard flatwasher used in the tool and die industry. These flatwashers are thicker than standard washers. Depending on the size, they are stamped or machined. Low carbon steel, commercial case hard, black oxide plated.
Technical Specs
Item Thick Washer
Material Steel
Finish Black Oxide
Inside Diameter 0.406 in
Maximum Thickness 0.125 in
Minimum Thickness 0.125 in
Inside Diameter Tolerance +/-0.010 in
Rockwell Hardness C4
Flat Washer Type Standard
Material Grade/Class Grade 5
For Screw Size 3/8 in
Outside Diameter 7/8 in
System of Measurement Inch
Colour Black
Outside Diameter Tolerance +/-0.010 in
Thickness Tolerance +0.005 in/-0.004 in
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.08
/ PACKAGE