!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THICK WASHER, FOR SCREW SIZE 5/16 IN, STEEL, CASE HARDENED, BLACK OXIDE, 0.344 IN ID

THICK WASHER, FOR SCREW SIZE 5/16 IN, STEEL, CASE HARDENED, BLACK OXIDE, 0.344 IN ID

ACCURATE MFD PRODUCTS

THICK WASHER, FOR SCREW SIZE 5/16 IN, STEEL, CASE HARDENED, BLACK OXIDE, 0.344 IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THICK WASHER, FOR SCREW SIZE 5/16 IN, STEEL, CASE HARDENED, BLACK OXIDE, 0.344 IN ID

THICK WASHER, FOR SCREW SIZE 5/16 IN, STEEL, CASE HARDENED, BLACK OXIDE, 0.344 IN ID

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUZ9096
  • Mfr. Model # Z9096
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1115
  • Shipping Weight 0.001 lbs

Product Details

The standard flatwasher used in the tool and die industry. These flatwashers are thicker than standard washers. Depending on the size, they are stamped or machined. Low carbon steel, commercial case hard, black oxide plated.

Technical Specs

  • ItemThick Washer
  • MaterialSteel
  • FinishBlack Oxide
  • Inside Diameter0.344 in
  • Maximum Thickness0.125 in
  • Minimum Thickness0.125 in
  • Inside Diameter Tolerance+/-0.010 in
  • Rockwell HardnessC4
  • Flat Washer Type Standard
  • Material Grade/Class Grade 5
  • For Screw Size 5/16 in
  • Outside Diameter 3/4 in
  • System of Measurement Inch
  • Colour Black
  • Outside Diameter Tolerance +/-0.010 in
  • Thickness Tolerance +0.005 in/-0.004 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories