FLAT WASHER, FOR ½ IN SCREW, 316 STAINLESS STEEL, PLAIN FINISH, ½ IN ID, 1¼ IN OD 
				FLAT WASHER, FOR ½ IN SCREW, 316 STAINLESS STEEL, PLAIN FINISH, ½ IN ID, 1¼ IN OD 
				
				
					
					CALBRITE 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This flat washer is made of 316 stainless steel and has a bright (uncoated) finish. Plus, it is silver-coloured and meets the standards for ASTM material quality, UL Standard dimensional standards. This flat washer also has the following resistance properties: corrosion resistant, and it is designed for screws measuring 1/2 inch.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Flat Washer  
						
					
				
					
						
							Dimensional Standards UL Standard  
						
					
				
					
						
							Material Grade/Class 316  
						
					
				
					
						
							For Screw Size 1/2 in  
						
					
				
					
						
							Outside Diameter 1 1/4 in  
						
					
				
					
						
							System of Measurement Inch  
						
					
				
					
						
							Colour Silver  
						
					
				
					
						
							Resistance Properties Corrosion Resistant  
						
					
				
			 
			
			
				
					
						
							Flat Washer Type  Standard  
						
					
				
					
						
							Material  Stainless Steel  
						
					
				
					
						
							Finish  Bright (Uncoated)  
						
					
				
					
						
							Inside Diameter  0.5 in  
						
					
				
					
						
							Maximum Thickness  0.06 in  
						
					
				
					
						
							Minimum Thickness  0.06 in  
						
					
				
					
						
							Material Quality Standards  ASTM  
						
					
				
				
                    Country of Origin  Varies
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
		
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products 
				
					
					    
					
						
							
									
									
									
									CALBRITE
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $0.62 
	
	
		
		 / each