Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
FLAT VARNISH BRUSH POLYESTER 3 IN
FLAT VARNISH BRUSH POLYESTER 3 IN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Mutli-purpose paint brush features brass-plated steel ferrule and plastic handle. For latex/water based paints, choose a synthetic brush (nylon/poly). For oil-based paints, natural/China bristles are best and should never be used with latex paints.
Technical Specs
Item Paint Brush
Filament Type Synthetic
Brush Size 3 in
Bristle Length 3 3/16 in
Handle Type Flat
For Paint or Coating Type Paints
For Paint Base Type Oil, Water
Application Walls
Bristle Width 3 in
Ferrule Material Brass Plated
Handle Colour Purple
Handle Material Plastic
Overall Width 3 in
Brush Style Flat Sash
Filament Material Polyester
Bristle Thickness 11/16 in
Bristle Stiffness Soft
Basic Handle Material Plastic
Surface Material Concrete, Metal, Wood
Surface Texture Rough, Smooth
Bristle Colour Purple
Brush Length 3 3/16 in
Ferrule Shape Square
Handle Length 5 5/16 in
Overall Length 10 in
Washable Yes
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.22
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.68
/ EACH
Related Products
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.29
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All