FLAT VARNISH BRUSH POLYESTER 1 IN
FLAT VARNISH BRUSH POLYESTER 1 IN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Mutli-purpose paint brush features brass-plated steel ferrule and plastic handle. For latex/water based paints, choose a synthetic brush (nylon/poly). For oil-based paints, natural/China bristles are best and should never be used with latex paints.
Technical Specs
Item Paint Brush
Filament Type Synthetic
Brush Size 1 in
Bristle Length 2 3/16 in
Handle Type Flat
For Paint or Coating Type Paints
For Paint Base Type Oil, Water
Application Walls
Bristle Width 1 in
Ferrule Material Brass Plated
Handle Colour Purple
Handle Material Plastic
Overall Width 1 in
Brush Style Flat Sash
Filament Material Polyester
Bristle Thickness 1/2 in
Bristle Stiffness Soft
Basic Handle Material Plastic
Surface Material Concrete, Metal, Wood
Surface Texture Rough, Smooth
Bristle Colour Purple
Brush Length 2 3/16 in
Ferrule Shape Square
Handle Length 4 3/4 in
Overall Length 8 3/8 in
Washable Yes
Country of Origin China
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.04
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.85
/ EACH
CROWN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.31
/ EACH
Related Products
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.29
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.17
/ EACH