!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAT NOSE PLIERS, 6 1/2 IN LENGTH, 2 IN

FLAT NOSE PLIERS, 6 1/2 IN LENGTH, 2 IN

GRAY TOOLS

FLAT NOSE PLIERS, 6 1/2 IN LENGTH, 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT NOSE PLIERS, 6 1/2 IN LENGTH, 2 IN

FLAT NOSE PLIERS, 6 1/2 IN LENGTH, 2 IN

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTB224A
  • Mfr. Model # B224A
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Ideal for gripping small parts and reaching into confined spaces, these flat nose pliers have PVC-dipped handles for easier handling. They measure 6 1/2 inches with a jaw length of two inches.

Technical Specs

  • ItemFlat-Nose Pliers
  • Nose ShapeFlat
  • ESD-SafeNot ESD Safe
  • Jaw Length2 in
  • Non-SparkingNot Non-Sparking
  • ApplicationGripping, Holding, Bending In Confined Spaces
  • Grip MaterialVinyl
  • Handle ColourBlue
  • Includes Wire CutterWire Cutter Not Included
  • Jaw Opening TypeManual
  • Joint TypeSolid
  • StandardsANSI
  • Tether ReadyNot Tether Capable
  • Plier Type Flat-Nose Pliers
  • Jaw Bend Straight
  • Overall Length 6 1/2 in
  • Insulated Not Insulated
  • Voltage Rating Not Voltage Rated
  • Finish Polished
  • Grip Style PVC
  • Handle Style Dipped
  • Includes Wire Stripper Wire Stripper Not Included
  • Jaw Texture Serrated
  • Plier Material Steel
  • Steel Type Drop Forged Alloy Steel
  • Weight 0.3 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list