!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAT NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 4¾ IN OVERALL L, 1 IN JAW L, ¼ IN TIP W

FLAT NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 4¾ IN OVERALL L, 1 IN JAW L, ¼ IN TIP W

EXCELTA

FLAT NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 4¾ IN OVERALL L, 1 IN JAW L, ¼ IN TIP W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 4¾ IN OVERALL L, 1 IN JAW L, ¼ IN TIP W

FLAT NOSE PLIER, ESD-SAFE, ½ IN MAX JAW OPENING, 4¾ IN OVERALL L, 1 IN JAW L, ¼ IN TIP W

EXCELTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32NE97
  • Mfr. Model # 2642
  • UNSPSC # 27112126
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This flat-nose pliers has a length of 4¾ inch, plus it weighs 3.5 ounce and is not insulated. The handle is blue and has a cushion grip style/type. It features dual leaf springs and meets the standards for ESD. In addition, it is not non-sparking, and is not tether ready with a foam standard cushion grip. This flat-nose pliers is designed for: straightening wires or component leads.

Technical Specs

  • ItemFlat-Nose Pliers
  • Nose ShapeFlat
  • ESD-SafeESD-Safe
  • Maximum Jaw Opening1/2 in
  • Tip Width1/4 in
  • Non-SparkingNot Non-Sparking
  • ApplicationStraightening Wires or Component Leads
  • Grip MaterialFoam
  • Handle ColourBlue
  • Includes Wire CutterWire Cutter Not Included
  • Jaw Opening TypeSpring Return
  • Jaw Width1/2 in
  • Plier MaterialStainless Steel
  • Steel TypeStainless Steel
  • Weight3.5 oz
  • Plier Type Flat-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 4 3/4 in
  • Jaw Length 1 in
  • Insulated Not Insulated
  • Voltage Rating Not Rated
  • Features Dual Leaf Springs
  • Grip Style Standard Cushion
  • Handle Style Cushion Grip
  • Includes Wire Stripper Wire Stripper Not Included
  • Jaw Texture Smooth
  • Joint Type Solid
  • Standards ESD Safety Standards
  • Tether Ready Not Tether Ready
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list