FLAT NOSE PLIER, ESD-SAFE, ⅞ IN MAX JAW OPENING, 4⅝ IN OVERALL L, 1⅛ IN JAW L, SMOOTH
FLAT NOSE PLIER, ESD-SAFE, ⅞ IN MAX JAW OPENING, 4⅝ IN OVERALL L, 1⅛ IN JAW L, SMOOTH
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This flat-nose pliers has a length of 4⅝ inches and is not insulated. The handle is blue and has a dipped style/type. In addition, it is not non-sparking, and is not tether ready.
Technical Specs
Item Flat-Nose Pliers
Nose Shape Flat
ESD-Safe ESD-Safe
Maximum Jaw Opening 2 in
Tip Width 1/8 in
Non-Sparking Not Non-Sparking
Handle Colour Blue
Includes Wire Cutter Wire Cutter Not Included
Jaw Opening Type Spring Return
Jaw Width 1/2 in
Plier Material Steel
Plier Type Flat-Nose Pliers
Jaw Bend 0 Degrees
Overall Length 4 5/8 in
Jaw Length 1 1/8 in
Insulated Not Insulated
Voltage Rating Not Rated
Handle Style Dipped
Includes Wire Stripper Wire Stripper Not Included
Jaw Texture Smooth
Joint Type Solid
Tether Ready Not Tether Ready
Country of Origin China
(subject to change)