!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAT NOSE GROZING PLIER, 2 IN MAX JAW OPENING, 6¼ IN OVERALL L, 1⅛ IN JAW L, ¼ IN TIP W

FLAT NOSE GROZING PLIER, 2 IN MAX JAW OPENING, 6¼ IN OVERALL L, 1⅛ IN JAW L, ¼ IN TIP W

KNIPEX

FLAT NOSE GROZING PLIER, 2 IN MAX JAW OPENING, 6¼ IN OVERALL L, 1⅛ IN JAW L, ¼ IN TIP W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FLAT NOSE GROZING PLIER, 2 IN MAX JAW OPENING, 6¼ IN OVERALL L, 1⅛ IN JAW L, ¼ IN TIP W

FLAT NOSE GROZING PLIER, 2 IN MAX JAW OPENING, 6¼ IN OVERALL L, 1⅛ IN JAW L, ¼ IN TIP W

KNIPEX

Clearance Price :
$34.48 / EACH

Your Price : $45.97 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10U136
  • Mfr. Model # 91 61 160
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • ItemFlat-Nose Grozing Pliers
  • Nose ShapeFlat
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening2 in
  • Tip Width1/4 in
  • Non-SparkingNot Non-Sparking
  • ApplicationTrimming Glass Edges
  • FinishBlack Atramentized
  • Grip StyleKnurled
  • Handle StyleErgonomic
  • Includes Wire StripperWire Stripper Not Included
  • Jaw TextureSerrated
  • Joint TypeSolid
  • Tether ReadyNot Tether Ready
  • Plier Type Flat-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 6 1/4 in
  • Jaw Length 1 1/8 in
  • Insulated Not Insulated
  • Voltage Rating Not Rated
  • Features Polished Head
  • Grip Material Plastic
  • Handle Colour Red
  • Includes Wire Cutter Wire Cutter Included
  • Jaw Opening Type Manual
  • Jaw Width 3/8 in
  • Plier Material Steel
  • Weight 0.311 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list