FLAT MOP PAD,YELLOW,MICROFIBER
FLAT MOP PAD,YELLOW,MICROFIBER
UNGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
FLAT MOP PAD, MICROFIBRE, TABS/POCKETS CONNECTION, 16 IN W, 5 IN D, YELLOW, LAUNDERABLE
Technical Specs
- ItemFlat Mop Pad
- Mop Connection TypeTabs/Pockets
- Overall Depth5 in
- ColourYellow
- Mop End TypeCut
- IncludesDecal Kit
- Includes HandleNo
- Product TypeFlat Mop Pad
- Material Microfiber
- Overall Width 16 in
- Launderable Yes
- Dry Weight 16 oz
- Compatible Manufacturer Part Number SM40G, SM40R
- Features Edges Clean with Less Water and Effort
- Mop Style Flat
- Country of Origin Germany
(subject to change)
Alternate Products
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.15
/ EACH
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.22
/ EACH
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.82
/ EACH
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$171.42
/ CASE