FLAT MOP PAD, MICROFIBRE, TABS/POCKETS CONNECTION, 16 IN W, 5 IN D, RED, LAUNDERABLE
FLAT MOP PAD, MICROFIBRE, TABS/POCKETS CONNECTION, 16 IN W, 5 IN D, RED, LAUNDERABLE
UNGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
FLAT MOP PAD, MICROFIBRE, TABS/POCKETS CONNECTION, 16 IN W, 5 IN D, RED, LAUNDERABLE
Technical Specs
- ItemMop Head
- Mop Connection TypeTabs/Pockets
- Overall Depth5 in
- ColourRed
- Compatible Manufacturer Part NumberSM40G, SM40R
- FeaturesEdges Clean with Less Water and Effort
- Mop StyleFlat
- Material Microfibre
- Overall Width 16 in
- Launderable Launderable
- Dry Weight 16 oz
- Includes Decal Kit
- Includes Handle Handle Not Included
- Product Type Flat Mop Pad
- Country of Origin Germany
(subject to change)
Alternate Products
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.13
/ EACH
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.83
/ EACH
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$179.10
/ CASE
Related Products
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$659.14
/ EACH