!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAT MOP PAD, MICROFIBRE, TABS/POCKETS CONNECTION, 20 IN W, 6 IN D

FLAT MOP PAD, MICROFIBRE, TABS/POCKETS CONNECTION, 20 IN W, 6 IN D

RUBBERMAID COMMERCIAL PRODUCTS

FLAT MOP PAD, MICROFIBRE, TABS/POCKETS CONNECTION, 20 IN W, 6 IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT MOP PAD, MICROFIBRE, TABS/POCKETS CONNECTION, 20 IN W, 6 IN D

FLAT MOP PAD, MICROFIBRE, TABS/POCKETS CONNECTION, 20 IN W, 6 IN D

RUBBERMAID COMMERCIAL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB2132423
  • Mfr. Model # 2132423
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.245 lbs

Product Details

FLAT MOP PAD, MICROFIBRE, TABS/POCKETS CONNECTION, 20 IN W, 6 IN D

Technical Specs

  • ItemMop Head
  • Mop Connection TypeTabs/Pockets
  • Overall Depth5 1/2 in
  • ColourRed
  • Includes18 in Red Adaptable Flat Mop Mf Pad
  • FeaturesCompatible with Quat
  • Chlorine Bleach SafeChlorine Bleach Safe
  • Mop StyleFlat
  • Resistance PropertiesChemical-Resistant
  • Material Microfibre
  • Overall Width 19 1/2 in
  • Launderable Launderable
  • Compatible Manufacturer Part Number 2132428
  • Colour Coding System Colour Coded
  • Antimicrobial Antimicrobial
  • Includes Handle Handle Not Included
  • Product Type Mop Pad
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list