!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADAPTABLE FLAT MOP PAD KIT, TABS/POCKETS CONNECTION, STEEL HANDLE

ADAPTABLE FLAT MOP PAD KIT, TABS/POCKETS CONNECTION, STEEL HANDLE

RUBBERMAID COMMERCIAL PRODUCTS

ADAPTABLE FLAT MOP PAD KIT, TABS/POCKETS CONNECTION, STEEL HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADAPTABLE FLAT MOP PAD KIT, TABS/POCKETS CONNECTION, STEEL HANDLE

ADAPTABLE FLAT MOP PAD KIT, TABS/POCKETS CONNECTION, STEEL HANDLE

RUBBERMAID COMMERCIAL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB2132426
  • Mfr. Model # 2132426
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Product Details

This blue adaptable flat mop pad kit is made of steel, is microfibre, is not colour coded, and it has tabs/pockets. It also features compatible with quat. Plus it is compatible with manufacturer model/part number(s) 2132425, 2132427, 2132428. This adaptable flat mop pad kit includes two adaptable flat mop pads, adaptable flat mop fram, wringer insert, and a handle.

Technical Specs

  • ItemAdaptable Flat Mop Pad Kit
  • Mop Connection TypeTabs/Pockets
  • Handle MaterialSteel
  • Mop Head Depth5 1/2 in
  • Mop Head ColourBlue
  • Wringer TypeButterfly
  • Dry Weight4 oz
  • Frame Depth4 in
  • Includes(2) Adaptable Flat Mop Pads, Adaptable Flat Mop Fram, Wringer Insert
  • FeaturesCompatible with Quat
  • Maximum Handle Length42 in
  • Product Type Dust Mop
  • Mop Head Material Microfibre
  • Mop Head Width 20 in
  • Launderable Launderable
  • Handle Colour Yellow
  • Includes Reservoir Reservoir Not Included
  • Compatible Manufacturer Part Number 2132425, 2132427, 2132428
  • Frame Width 18 in
  • Colour Coding System Not Colour Coded
  • Includes Handle Handle Included
  • Mop Style Flat
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list