!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUALIE LED FLASHLIGHTS, POLYMER, YELLOW, POLYCARBONATE LENS, 7 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT

DUALIE LED FLASHLIGHTS, POLYMER, YELLOW, POLYCARBONATE LENS, 7 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT

STREAMLIGHT

DUALIE LED FLASHLIGHTS, POLYMER, YELLOW, POLYCARBONATE LENS, 7 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUALIE LED FLASHLIGHTS, POLYMER, YELLOW, POLYCARBONATE LENS, 7 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT

DUALIE LED FLASHLIGHTS, POLYMER, YELLOW, POLYCARBONATE LENS, 7 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.65 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT68910
  • Mfr. Model # 68910
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

This Dualie series flashlights polymer and is designed for industrial use. It features high cri. In addition, it includes three AA alkaline batteries, AA lithium batteries, mechanical battery polarity protection, batteries. Plus it meets the standards for Applicable European Community Directives. It also has three alkaline, lithium batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlights
  • Battery SizeAA
  • Number of Batteries3
  • Beam PatternFlood, Spot
  • Body MaterialPolymer
  • Number of Light Output Modes3
  • Maximum Brightness320 lm
  • Weight with Batteries6.6 oz
  • Beam FocusFixed
  • Drop Rating1 m
  • Intrinsically SafeYes
  • Mount TypeClip
  • Special FeaturesHigh CRI
  • Switch LocationHead
  • ApplicationIndustrial
  • Beam Intensity Levels8,000 cd
  • Brightness Levels320 lm
  • Includes(3) AA Alkaline Batteries, AA Lithium Batteries, Mechanical Battery Polarity Protection
  • Lens MaterialPolycarbonate
  • Maximum Run Time8.5 hr
  • Power SourceBattery
  • Run Time Levels5 hr, 8.5 hr
  • Battery Chemistry Alkaline, Lithium
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 179 m
  • Run Time at Maximum Brightness 5 hr
  • Beam Colour White
  • Includes Secondary Light No
  • Hazardous Location Specification Class I, Div 1 and 2, Group A, B, C, D
  • IP Rating IP67
  • Series Dualie
  • Special Operating Modes Flood, Spot, Spot/Flood Combo
  • Switch Type Push Button
  • Beam Distance Levels 179 m
  • Body Diameter 1 1/16 x 1 33/64 in
  • Grip Style Rocky Stipple
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 7 in
  • Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Waterproof
  • Standards Meets Applicable European Community Directives
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list