!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT, LED, NYLON, YELLOW, POLYCARBONATE LENS, 50,000 HOUR LAMP LIFE, CLIP MOUNT

FLASHLIGHT, LED, NYLON, YELLOW, POLYCARBONATE LENS, 50,000 HOUR LAMP LIFE, CLIP MOUNT

STREAMLIGHT

FLASHLIGHT, LED, NYLON, YELLOW, POLYCARBONATE LENS, 50,000 HOUR LAMP LIFE, CLIP MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, LED, NYLON, YELLOW, POLYCARBONATE LENS, 50,000 HOUR LAMP LIFE, CLIP MOUNT

FLASHLIGHT, LED, NYLON, YELLOW, POLYCARBONATE LENS, 50,000 HOUR LAMP LIFE, CLIP MOUNT

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $161.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT90960
  • Mfr. Model # 90960
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.58 lbs

Product Details

This flashlight nylon and is designed for hazardous location. It features a battery indicator light. In addition, it includes rechargeable lithium-ion battery, three alkaline batteries, batteries. Plus it meets the standards for NFPA 1971-8.6 (2013). It also has four alkaline, lithium batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries4
  • Beam PatternSpot
  • Body MaterialNylon
  • Number of Light Output Modes3
  • Maximum Brightness250 lm
  • Weight with Batteries12.8 oz
  • Drop Rating2 m
  • IP RatingIP67
  • Special FeaturesBattery Indicator Light
  • ApplicationHazardous Location
  • Beam Intensity Levels14,000 cd, 50,000 cd
  • Brightness Levels60 lm, 250 lm
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Power SourceBattery
  • Run Time Levels3.75 hr, 5 hr, 15 hr
  • Battery Chemistry Alkaline, Lithium
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 447 m
  • Run Time at Maximum Brightness 5 hr
  • Includes Charger No
  • Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G
  • Mount Type Clip
  • Switch Type Push Button
  • Beam Distance Levels 447 m
  • Body Diameter 2 3/8 in
  • Includes Rechargeable Lithium-Ion Battery, Three Alkaline Batteries
  • Lens Material Polycarbonate
  • Maximum Run Time 5 hr
  • Resistance Properties Impact Resistant
  • Standards NFPA 1971-8.6 (2013)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list