HANDHELD FLASHLIGHT, LED, 1300 LUMENS, 4 HR BATTERY, 230 M BEAM, SILVER, 3 1/8 IN L, STAINLESS STEEL
HANDHELD FLASHLIGHT, LED, 1300 LUMENS, 4 HR BATTERY, 230 M BEAM, SILVER, 3 1/8 IN L, STAINLESS STEEL
ENERGIZER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tactical-grade, handheld LED flashlight features a silver body and measures 3 1/8 inches long. It has 1300 lumens, a four-hour battery burn time, and a 230-metre beam distance. It has a one-metre drop rating and includes six AA batteries.
Technical Specs
Item Flashlight
Number of Batteries 6
Body Colour Silver
Maximum Beam Distance 230 m
Run Time at Maximum Brightness 4 hr
Brightness Levels 1,300 lm
Lamp Life Lifetime
Overall Length 3.125 in
Run Time Levels 4 hr
Includes Batteries Yes
Rechargeable No
Lighting Technology LED
Maximum Brightness 1,300 lm
Drop Rating 1 m
Includes (6) AA Max Batteries
Maximum Run Time 4 hr
Power Source Battery
Country of Origin China
(subject to change)