!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT,POLYCARBONATE,DIGITAL,LED

FLASHLIGHT,POLYCARBONATE,DIGITAL,LED

ENERGIZER

FLASHLIGHT,POLYCARBONATE,DIGITAL,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT,POLYCARBONATE,DIGITAL,LED

FLASHLIGHT,POLYCARBONATE,DIGITAL,LED

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.64 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EVRENYPHH62
  • Mfr. Model # ENYPHH62
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.175 lbs

Technical Specs

  • ItemFlashlight
  • Battery Size21700/AAA
  • Number of Batteries6
  • Beam PatternFocused
  • Body MaterialPolycarbonate
  • Number of Light Output Modes3
  • Maximum Brightness1000
  • Weight with Batteries227 g
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNon-Conductive
  • IP RatingIP67
  • Switch LocationSide
  • Beam Distance Levels140 m
  • Grip StyleRibbed
  • Lamp LifeLimited Lifetime
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length1-39/64 in
  • Resistance PropertiesNon-Conductive
  • StandardsANSI FL1
  • Battery Chemistry Alkaline, Lithium Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Green/Grey
  • Lighting Technology LED
  • Maximum Beam Distance 140
  • Run Time at Maximum Brightness 6 hr
  • Includes Charger 1 USB Charging Cable
  • Beam Focus Digital
  • Drop Rating 3.0 m
  • Intrinsically Safe No
  • Special Features Emergency Strobe Light, Shaterproof Lens
  • Switch Type Push Button
  • Brightness Levels 3
  • Includes Batteries
  • Lens Material Polycarbonate
  • Maximum Run Time 20 hr
  • Power Source Alklaine/Lithium Ion
  • Run Time Levels 4hr to 20hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list