!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT LED MINI MAGLITE 2AAA

FLASHLIGHT LED MINI MAGLITE 2AAA

MAGLITE

FLASHLIGHT LED MINI MAGLITE 2AAA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT LED MINI MAGLITE 2AAA

FLASHLIGHT LED MINI MAGLITE 2AAA

MAGLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLTSP32016
  • Mfr. Model # SP32016
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Flashlight,Lamp Type LED,Battery Size AAA,Number of Batteries 2,Batteries Included Yes,Battery Burn Time 5 hrs 45 min.,Length 5-7/64 In.,3,380 cd Candle Power,84 Lumens,Body Colour Black,Body Material Aluminum,Switch Type Twist Head,Beam Distance 116 m,Impact Resistance Yes,Light Output Modes On, Off, (Twist to Focus),Water Penetration Rating IPX4,Includes Flashlight, Batteries, Pocket Clip

Technical Specs

  • ItemFlashlight
  • Battery SizeAAA
  • Number of Batteries2
  • Body ColourBlack
  • Lighting TechnologyLED
  • Maximum Brightness100 lm
  • Drop Rating2 m
  • Switch TypeTwist Head
  • IncludesFlashlight, Batteries, Pocket Clip
  • Lens MaterialPolycarbonate
  • Overall Length5 in
  • StandardsFL1
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Material Aluminum
  • Maximum Beam Distance 99 m
  • Weight with Batteries 1.73 oz
  • IP Rating IPX7
  • Beam Intensity Levels 2,456 cd
  • Lamp Life 36,000 hr
  • Maximum Run Time 3 hr 45 min
  • Resistance Properties Water Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories