!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT, LED, MAG-TAC TL 2, BLACK

FLASHLIGHT, LED, MAG-TAC TL 2, BLACK

MAGLITE

FLASHLIGHT, LED, MAG-TAC TL 2, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, LED, MAG-TAC TL 2, BLACK

FLASHLIGHT, LED, MAG-TAC TL 2, BLACK

MAGLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLTSG2LRE6
  • Mfr. Model # SG2LRE6
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Flashlight,Lamp Type LED,Number of Batteries 2,Batteries Included Yes,Battery Burn Time 4 hrs (High), 17 hrs (Low),Length 4-13/16 In.,8,293 cd Candle Power,310 Lumens,Body Colour Black,Body Material Aluminum,Switch Type Push-Button Tailcap Switch,Battery Type CR123,Beam Distance 182 m,Impact Resistance Yes,Water Penetration Rating IPX4,Light Output Modes Full Power, Power Save and Momentary Mode,Weight with Batteries 136 g

Technical Specs

  • ItemHandheld Flashlight
  • Battery SizeCR123
  • Number of Batteries2
  • Body ColourBlack
  • Lighting TechnologyLED
  • Maximum Brightness310 lm
  • Includes ChargerNo
  • IP RatingIPX4
  • Special Operating ModesStrobe
  • ApplicationTactical
  • Body Diameter1 in
  • IncludesPocket Clip
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length5 1/4 in
  • Resistance PropertiesWater Resistant
  • Battery Chemistry Lithium
  • Includes Batteries Yes
  • Rechargeable No
  • Body Material Aluminum
  • Maximum Beam Distance 182 m
  • Weight with Batteries 4.8 oz
  • Beam Focus Fixed
  • Mount Type Clip
  • Switch Type Push Button
  • Beam Distance Levels 182 m
  • Brightness Levels 310 lm
  • Lens Material Polycarbonate
  • Maximum Run Time 4 hr
  • Power Source Battery
  • Run Time Levels 4 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list