!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT LED MAG SOLITAIRE 1AAA

FLASHLIGHT LED MAG SOLITAIRE 1AAA

MAGLITE

FLASHLIGHT LED MAG SOLITAIRE 1AAA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT LED MAG SOLITAIRE 1AAA

FLASHLIGHT LED MAG SOLITAIRE 1AAA

MAGLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLTSJ3A016
  • Mfr. Model # SJ3A016
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Flashlight,Lamp Type LED,Battery Size AA,Number of Batteries 1,Batteries Included Yes,Battery Burn Time 1 hr 45 min.,Length 3-3/16 In.,748 cd Candle Power,37 Lumens,Body Colour Black,Body Material Aluminum,Switch Type Twist Head,Battery Type Alkaline,Beam Distance 55 m,Impact Resistance Yes,Water Penetration Rating IPX4,Light Output Modes On, Off, (Twist to Focus),Weight with Batteries 24 g,Includes Flashlight, Battery, Key Lead

Technical Specs

  • ItemFlashlight
  • Battery SizeAAA
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialAluminum
  • Maximum Beam Distance55 m
  • Run Time at Maximum Brightness37 lm
  • IP RatingIPX4
  • Beam Intensity Levels748 cd
  • Lens MaterialPolycarbonate
  • Overall Length3 1/5 in
  • Resistance PropertiesImpact Resistant, Water Resistant
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Brightness 37 lm
  • Weight with Batteries 0.8 oz
  • Switch Type Twist Head
  • Includes Key Lead
  • Manufacturer Warranty Length Limited Lifetime
  • Power Source Battery
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list