HANDHELD FLASHLIGHT, LED, PIVOT HEAD, 300 LUMENS, 30 M BEAM, 2 MODES, BLK/GRY, 50 MM DIA, PLASTIC
HANDHELD FLASHLIGHT, LED, PIVOT HEAD, 300 LUMENS, 30 M BEAM, 2 MODES, BLK/GRY, 50 MM DIA, PLASTIC
ENERGIZER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This handheld LED flashlight has a diameter of 50 millimetres and features a grey and black body, a pivot head, and a push-button switch. It has a maximum lumens output of 200, a five hour battery burn time, and a 30-metre beam distance. It has two light output modes including a flood and spot beam and can survive a drop of up to seven metres. This flashlight comes with two batteries and includes a limited lifetime warranty.
Technical Specs
Item Flashlight
Battery Size AA
Number of Batteries 2
Beam Pattern Flood
Body Material Rubber
Number of Light Output Modes 2
Maximum Brightness 300 lm
Weight with Batteries 8.8 oz
Beam Colour White
Includes Secondary Light No
Intrinsically Safe No
Mount Type Magnet
Switch Type Push Button
Beam Distance Levels 30 m
Brightness Levels 30 lm, 300 lm
Lamp Life 10,000 hr
Manufacturer Warranty Length Lifetime
Overall Length 2 5/8 in
Resistance Properties Water Resistant
Standards FCC Part 15 Compliant
Battery Chemistry Alkaline
Includes Batteries Yes
Rechargeable No
Body Colour Black
Lighting Technology LED
Maximum Beam Distance 30 m
Run Time at Maximum Brightness 5 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 7 m
IP Rating IPX4
Special Operating Modes Strobe
Application General Use
Body Diameter 4 3/4 in
Includes (2) AA Energizer MAX(R) Batteries
Lens Material Polycarbonate
Maximum Run Time 30 hr
Power Source Battery
Run Time Levels 5 hr, 30 hr
Country of Origin China
(subject to change)