!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT,LED,235 LM,IPX7

FLASHLIGHT,LED,235 LM,IPX7

NIGHTSTICK

FLASHLIGHT,LED,235 LM,IPX7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT,LED,235 LM,IPX7

FLASHLIGHT,LED,235 LM,IPX7

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.27 / EACH

EHC: EHC :
Min Qty 4 = $217.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCNSP2422R
  • Mfr. Model # NSP-2422R
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries3
  • Beam PatternSpot
  • Body MaterialPlastic
  • Number of Light Output Modes3
  • Maximum Brightness235 lm
  • Weight with Batteries6.4 oz
  • Beam ColourWhite
  • Includes Secondary LightYes
  • Intrinsically SafeNo
  • Mount TypeClip
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Distance Levels181 m
  • Body Diameter1 1/4 in
  • Grip StyleNon-Slip
  • Lamp Life50,000 hr
  • Manufacturer Warranty Length1 yr
  • Overall Length7 in
  • Resistance PropertiesChemical Resistant, Impact Resistant, Waterproof
  • StandardsCE
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Red
  • Lighting Technology LED
  • Maximum Beam Distance 181 m
  • Run Time at Maximum Brightness 6 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • IP Rating IPX7
  • Series NSP
  • Switch Location Body
  • Application Industrial
  • Beam Intensity Levels 8,150 cd
  • Brightness Levels 110 lm, 130 lm, 235 lm
  • Includes Dual Magnets, Lanyard
  • Lens Material Polycarbonate
  • Maximum Run Time 9.5 hr
  • Power Source Battery
  • Run Time Levels 9.5 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list