!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT, LED, EXL, YELLOW, POLYCARBONATE LENS, 6 IN LENGTH, 10,000 HOUR LAMP LIFE

FLASHLIGHT, LED, EXL, YELLOW, POLYCARBONATE LENS, 6 IN LENGTH, 10,000 HOUR LAMP LIFE

PELICAN

FLASHLIGHT, LED, EXL, YELLOW, POLYCARBONATE LENS, 6 IN LENGTH, 10,000 HOUR LAMP LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT, LED, EXL, YELLOW, POLYCARBONATE LENS, 6 IN LENGTH, 10,000 HOUR LAMP LIFE

FLASHLIGHT, LED, EXL, YELLOW, POLYCARBONATE LENS, 6 IN LENGTH, 10,000 HOUR LAMP LIFE

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC3325YW
  • Mfr. Model # 3325YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.382 lbs

Product Details

This flashlight exl includes three batteries. Plus it meets the standards for FL1, Class I, Division 1 IECEx IA, Class II, Division 1, Class III, Division 1. It also has three alkaline batteries, and a lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • RechargeableNo
  • Body MaterialEXL
  • Number of Light Output Modes1
  • Maximum Brightness171 lm
  • Drop Rating1.5 m
  • Switch TypePush Button
  • Includes(3) Batteries
  • Lens MaterialPolycarbonate
  • Maximum Run Time16 hr
  • StandardsFL1, Class I, Division 1 IECEx IA, Class II, Division 1, Class III, Division 1
  • Battery Chemistry Alkaline
  • Number of Batteries 3
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 136 m
  • Weight with Batteries 61 oz
  • IP Rating IPX7
  • Beam Intensity Levels 4,558 cd
  • Lamp Life 10,000 hr
  • Manufacturer Warranty Length Lifetime
  • Overall Length 6 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list