KEYCHAIN FLASHLIGHT, LED, 16 LUMENS, 8.45 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK
KEYCHAIN FLASHLIGHT, LED, 16 LUMENS, 8.45 HOUR RUN TIME AT MAX BRIGHTNESS, BLACK
PELICAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Keychain series keychain flashlight is made of aluminum and is designed for general use. In addition, it includes batteries. Plus it meets the standards for ANSI FL 1. It also has four alkaline batteries, and a lifetime manufacturer's warranty.
Technical Specs
Item Keychain Flashlight
Battery Size LR41
Number of Batteries 4
Beam Pattern Flood
Body Material Aluminum
Number of Light Output Modes 1
Maximum Brightness 16 lm
Weight with Batteries 0.5 oz
Beam Colour White
Includes Secondary Light No
Intrinsically Safe No
Mount Type Clip
Special Operating Modes No Special Light Output
Switch Type Twist
Beam Distance Levels 23 m
Body Diameter 1/2 in
Lamp Life 10,000 hr
Manufacturer Warranty Length Lifetime
Overall Length 1 1/2 in
Resistance Properties Water Resistant
Standards ANSI FL 1
Battery Chemistry Alkaline
Includes Batteries Yes
Rechargeable No
Body Colour Black
Lighting Technology LED
Maximum Beam Distance 23 m
Run Time at Maximum Brightness 8.45 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 1.5 m
IP Rating IPX4
Series Keychain
Switch Location Body
Application General Use
Beam Intensity Levels 137 cd
Brightness Levels 16 lm
Lens Material Glass
Maximum Run Time 8.8 hr
Power Source Battery
Run Time Levels 8.75 hr
Country of Origin China
(subject to change)