!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED PEN LIGHT, WITH LITHIUM BATTERY, 250/50 LUMENS, BLUE, 3.87 X 0.61 IN, POLYCARBONATE/AL

LED PEN LIGHT, WITH LITHIUM BATTERY, 250/50 LUMENS, BLUE, 3.87 X 0.61 IN, POLYCARBONATE/AL

STREAMLIGHT

LED PEN LIGHT, WITH LITHIUM BATTERY, 250/50 LUMENS, BLUE, 3.87 X 0.61 IN, POLYCARBONATE/AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED PEN LIGHT, WITH LITHIUM BATTERY, 250/50 LUMENS, BLUE, 3.87 X 0.61 IN, POLYCARBONATE/AL

LED PEN LIGHT, WITH LITHIUM BATTERY, 250/50 LUMENS, BLUE, 3.87 X 0.61 IN, POLYCARBONATE/AL

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT66606
  • Mfr. Model # 66606
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This blue LED pen light measures 3.87 X 0.61 inches with a push button switch and high/low output modes. This blue penlight has an adjustable beam, a burn time of 1 1/2 to 3 1/2 hours, a lamp life of 30000 hours, and 250/50 lumens. This general purpose aluminum flashlight has a water penetration rating of IPX4, a beam distance of 68 metres, and a polycarbonate lens. This flashlight comes with a 350mAh lithium-ion battery, a pocket clip, a lanyard, and a USB cord.

Technical Specs

  • ItemFlashlight
  • Number of Batteries1
  • Body ColourBlue
  • Lighting TechnologyLED
  • Maximum Beam Distance68 m
  • Run Time at Maximum Brightness3.5 hr
  • Drop Rating1 m
  • Special FeaturesCharging Indicator Light
  • Switch TypePush Button
  • Beam Intensity Levels1,150 cd
  • IncludesUSB Cord, Lanyard
  • Lens MaterialPolycarbonate
  • Maximum Run Time1.5 hr
  • Resistance PropertiesImpact Resistant, Scratch Resistant, Water Resistant
  • StandardsEuropean Community Directives, CEC Compliant
  • Battery Chemistry Lithium-Ion
  • Rechargeable Yes
  • Body Material Aluminum
  • Number of Light Output Modes 2
  • Maximum Brightness 250 lm
  • Weight with Batteries 1.2 oz
  • IP Rating IPX4
  • Switch Location Tail
  • Beam Distance Levels 68 m, 31 m
  • Brightness Levels 250 lm, 50 lm
  • Lamp Life 30,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 3 7/8 in
  • Run Time Levels 1.5 hr, 3.5 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories