!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT, LED, 387 LUMENS, 139 M BEAM, BLACK, 6.81 IN L/1 IN DIA, ALUMINUM/GLASS

HANDHELD FLASHLIGHT, LED, 387 LUMENS, 139 M BEAM, BLACK, 6.81 IN L/1 IN DIA, ALUMINUM/GLASS

PELICAN

HANDHELD FLASHLIGHT, LED, 387 LUMENS, 139 M BEAM, BLACK, 6.81 IN L/1 IN DIA, ALUMINUM/GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD FLASHLIGHT, LED, 387 LUMENS, 139 M BEAM, BLACK, 6.81 IN L/1 IN DIA, ALUMINUM/GLASS

HANDHELD FLASHLIGHT, LED, 387 LUMENS, 139 M BEAM, BLACK, 6.81 IN L/1 IN DIA, ALUMINUM/GLASS

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC7620
  • Mfr. Model # 7620
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Product Details

This black, LED, handheld flashlight has a length of 6.81 inches, a diameter of one inch, and a weight of 6.9 ounces. It features an aluminum body, an AR-coated glass lens, a push-button switch, and four light output modes. It has 387 lumens, up to 139-metres of beam distance, and a two-metre drop rating. It has a 10000-hour lamp life and up to 13 hours of battery burn time. This flashlight comes with two AA batteries and includes a lifetime warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA, CR123
  • Number of Batteries2
  • Body ColourBlack
  • Lighting TechnologyLED
  • Maximum Beam Distance139 m
  • Run Time at Maximum Brightness13 hr
  • Drop Rating2 m
  • Special FeaturesBattery Indicator Light
  • Switch LocationTail
  • Beam Distance Levels39 m, 98 m, 139 m
  • Brightness Levels30 lm, 193 lm, 387 lm
  • Lamp Life10,000 hr
  • Maximum Run Time13 hr
  • Power SourceBattery
  • StandardsFL1
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Material Aluminum
  • Number of Light Output Modes 3
  • Maximum Brightness 387 lm
  • Weight with Batteries 69 oz
  • IP Rating IPX8
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Intensity Levels 380 cd, 2,416 cd, 4,867 cd
  • Includes AA Batteries
  • Lens Material Glass
  • Overall Length 6 3/4 in
  • Run Time Levels 1 hr 45 min, 4 hr 30 min, 13 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list