!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT, LED, 230 LUMENS, 112 M BEAM, BLACK, 4.63 IN L/1 IN DIA, ALUMINUM/GLASS

HANDHELD FLASHLIGHT, LED, 230 LUMENS, 112 M BEAM, BLACK, 4.63 IN L/1 IN DIA, ALUMINUM/GLASS

PELICAN

HANDHELD FLASHLIGHT, LED, 230 LUMENS, 112 M BEAM, BLACK, 4.63 IN L/1 IN DIA, ALUMINUM/GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD FLASHLIGHT, LED, 230 LUMENS, 112 M BEAM, BLACK, 4.63 IN L/1 IN DIA, ALUMINUM/GLASS

HANDHELD FLASHLIGHT, LED, 230 LUMENS, 112 M BEAM, BLACK, 4.63 IN L/1 IN DIA, ALUMINUM/GLASS

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC7110
  • Mfr. Model # 7110
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

This black, LED, handheld flashlight has a length of 4.63 inches, a diameter of one inch, and a weight of 4.1 ounces. It features an aluminum body, an AR-coated glass lens, a push-button switch, and four light output modes. It has 230 lumens, up to 112-metres of beam distance, and a peak beam intensity of up to 3149 CD. It has a 10000-hour lamp life and up to 11 hours of battery burn time. This flashlight comes with one AA battery and includes a lifetime warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries1
  • Beam PatternFlood
  • Body MaterialAluminum
  • Number of Light Output Modes4
  • Maximum Brightness445 lm
  • Weight with Batteries4.1 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Intrinsically SafeNo
  • Mount TypeClip
  • Special FeaturesBattery Indicator Light
  • Switch LocationTail
  • ApplicationTactical
  • Beam Intensity Levels288 cd, 2,695 cd, 6,053 cd
  • Brightness Levels23 lm, 214 lm, 445 lm
  • Lamp Life10,000 hr
  • Maximum Run Time13 hr
  • Power SourceBattery
  • StandardsANSI FL 1
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 93 m
  • Run Time at Maximum Brightness 1 hr
  • Includes Charger No
  • Beam Focus Adjustable
  • Drop Rating 1 m
  • IP Rating IPX8
  • Series 7110
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 20 m, 62 m, 93 m
  • Body Diameter 3 3/4 in
  • Includes AA Batteries
  • Lens Material AR Coated Glass
  • Overall Length 4 5/8 in
  • Run Time Levels 1 hr, 1.5 hr, 13 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list