!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT, LED, 2500 LUMENS, 385 M BEAM, BLACK, 9.53 IN L, 1.24 IN DIA, ALUMINUM/GLASS

HANDHELD FLASHLIGHT, LED, 2500 LUMENS, 385 M BEAM, BLACK, 9.53 IN L, 1.24 IN DIA, ALUMINUM/GLASS

STREAMLIGHT

HANDHELD FLASHLIGHT, LED, 2500 LUMENS, 385 M BEAM, BLACK, 9.53 IN L, 1.24 IN DIA, ALUMINUM/GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HANDHELD FLASHLIGHT, LED, 2500 LUMENS, 385 M BEAM, BLACK, 9.53 IN L, 1.24 IN DIA, ALUMINUM/GLASS

HANDHELD FLASHLIGHT, LED, 2500 LUMENS, 385 M BEAM, BLACK, 9.53 IN L, 1.24 IN DIA, ALUMINUM/GLASS

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $216.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88075
  • Mfr. Model # 88075
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Product Details

This black, LED, handheld flashlight has a length of 9.53 inches, a diameter of 1.24 inches, and a weight of 18.4 ounces. It features an aluminum body, a glass lens, a push-button switch, and four light output modes. It has 2500 lumens, up to 385 metres of beam distance, and a one-metre drop rating. It has a 50000-hour lamp life and up to 10.5 hours of battery burn time. This flashlight comes with four CR123A batteries and a wrist lanyard.

Technical Specs

  • ItemFlashlight
  • Battery SizeCR123A
  • Number of Batteries2 to 4
  • Body ColourBlack
  • Lighting TechnologyLED
  • Maximum Beam Distance452 m
  • Weight with Batteries2.40 oz to 3.40 oz
  • Drop Rating1 m
  • SeriesProTac HL
  • Switch LocationHead
  • Beam Distance Levels120 m, 237 m, 385 m, 452 m
  • Brightness Levels250 lm, 1,000 lm, 2,500 lm, 3,500 lm
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length9 1/2 in
  • Resistance PropertiesImpact Resistant
  • StandardsCEC Compliant, United Kingdom, European Community Directives
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Material Aluminum
  • Number of Light Output Modes 3
  • Maximum Brightness 3,500 lm
  • Beam Colour White
  • IP Rating IPX7
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Intensity Levels 51,000 cd
  • Includes (2) SL B26 Battery Packs, (4) CR123A Batteries
  • Lens Material Glass
  • Maximum Run Time 11.5 hr
  • Power Source Battery
  • Run Time Levels 1.5 hr, 1.25 hr, 10.5 hr, 11.5 hr, 2.5 hr, 3 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list