!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT, RECHARGEABLE, 615 LUMENS, 400 M BEAM, BLACK, 7 IN L/2.2 IN DIA, GLASS LENS

HANDHELD FLASHLIGHT, RECHARGEABLE, 615 LUMENS, 400 M BEAM, BLACK, 7 IN L/2.2 IN DIA, GLASS LENS

STREAMLIGHT

HANDHELD FLASHLIGHT, RECHARGEABLE, 615 LUMENS, 400 M BEAM, BLACK, 7 IN L/2.2 IN DIA, GLASS LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD FLASHLIGHT, RECHARGEABLE, 615 LUMENS, 400 M BEAM, BLACK, 7 IN L/2.2 IN DIA, GLASS LENS

HANDHELD FLASHLIGHT, RECHARGEABLE, 615 LUMENS, 400 M BEAM, BLACK, 7 IN L/2.2 IN DIA, GLASS LENS

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $377.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT74536
  • Mfr. Model # 74536
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Product Details

This black, LED, rechargeable flashlight has a length of seven inches, a diameter of 2.2 inches, and a weight of 7.1 ounces. It features a glass lens, a multifunction push-button switch, and four light output modes. It has 615 lumens, up to 400 metres of beam distance, and a two-metre drop rating. It has a 50000-hour lamp life and up to 3.75 hours of battery burn time. This flashlight comes with one rechargeable lithium-ion battery, charging cords, and a charger.

Technical Specs

  • ItemRechargeable Flashlight
  • RechargeableYes
  • Body MaterialAluminum
  • Maximum Beam Distance400 m
  • Weight with Batteries7.1 oz
  • Switch TypeMulti-Function Push-Button
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length7 in
  • Number of Batteries 1
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Brightness 615 lm
  • Drop Rating 2 m
  • Includes Strion HPL - 120V/100V AC/12V DC PiggyBack
  • Lens Material Glass
  • Maximum Run Time 4.5 hr
  • Standards Most Models Meet Applicable European Community Directives. CEC Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list