!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT STRION WITH AC ADAPTOR

FLASHLIGHT STRION WITH AC ADAPTOR

STREAMLIGHT

FLASHLIGHT STRION WITH AC ADAPTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT STRION WITH AC ADAPTOR

FLASHLIGHT STRION WITH AC ADAPTOR

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $314.73 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT74503
  • Mfr. Model # 74503
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This Strion series handheld flashlight is made of aluminum and features a charging indicator light. In addition, it includes flashlight, battery, one 120 vac charge cord, one charge base. Plus it meets the standards for CEC compliant, European Community Directives. It also has one lithium-ion battery, and a limited lifetime warranty.

Technical Specs

  • ItemHandheld Flashlight
  • Battery Size3.63V
  • Number of Batteries1
  • Body ColourBlack
  • Lighting TechnologyLED
  • Maximum Beam Distance400 m
  • Run Time at Maximum Brightness1.25 hr
  • Beam ColourWhite
  • IP RatingIPX4
  • Special FeaturesCharging Indicator Light
  • Switch LocationTail
  • Beam Distance Levels200 m, 283 m, 400 m
  • Brightness Levels160 lm, 320 lm, 615 lm
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length7 in
  • Resistance PropertiesImpact Resistant, Scratch Resistant, Water Resistant
  • StandardsCEC Compliant, European Community Directives
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Material Aluminum
  • Number of Light Output Modes 3
  • Maximum Brightness 615 lm
  • Weight with Batteries 7.1 oz
  • Drop Rating 2 m
  • Series Strion
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Intensity Levels 10,000 cd, 20,000 cd, 40,000 cd
  • Includes Flashlight, Battery, (1) 120 VAC Charge Cord, (1) Charge Base
  • Lens Material Polycarbonate
  • Maximum Run Time 1.25 hr
  • Power Source Battery
  • Run Time Levels 1.25 hr, 2.5 hr, 4.5 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list