!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT, RECHARGEABLE, LED, 700 LUMENS, 219 M BEAM, BLACK, 6 5/16 IN L, GLASS LENS

HANDHELD FLASHLIGHT, RECHARGEABLE, LED, 700 LUMENS, 219 M BEAM, BLACK, 6 5/16 IN L, GLASS LENS

STREAMLIGHT

HANDHELD FLASHLIGHT, RECHARGEABLE, LED, 700 LUMENS, 219 M BEAM, BLACK, 6 5/16 IN L, GLASS LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD FLASHLIGHT, RECHARGEABLE, LED, 700 LUMENS, 219 M BEAM, BLACK, 6 5/16 IN L, GLASS LENS

HANDHELD FLASHLIGHT, RECHARGEABLE, LED, 700 LUMENS, 219 M BEAM, BLACK, 6 5/16 IN L, GLASS LENS

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $226.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT74610
  • Mfr. Model # 74610
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Product Details

This black, LED, rechargeable flashlight is 6 5/16 inches long and weighs 5.4 ounces. It features a glass lens, a push-button switch, and four light output modes. It has 700 lumens and up to 219 metres of beam distance. It has a 50000-hour lamp life and up to 20 hours of battery burn time. This flashlight comes with one rechargeable battery and has an IPX4 water penetration rating.

Technical Specs

  • ItemHandheld Flashlight
  • Battery Size3.63V
  • Number of Batteries1
  • Body ColourBlack
  • Lighting TechnologyLED
  • Maximum Beam Distance219 m
  • Run Time at Maximum Brightness1.25 hr
  • Beam ColourWhite
  • IP RatingIPX4
  • Special FeaturesCharging Indicator Light
  • Switch LocationHead, Tail
  • Beam Distance Levels57 m, 141 m, 219 m
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length6 1/3 in
  • Resistance PropertiesImpact Resistant, Water Resistant
  • StandardsCEC Compliant, European Community Directives
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Material Aluminum
  • Number of Light Output Modes 3
  • Maximum Brightness 700 lm
  • Weight with Batteries 5.4 oz
  • Drop Rating 2 m
  • Series Strion 6000
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Brightness Levels 40 lm, 300 lm, 700 lm
  • Lens Material Glass
  • Maximum Run Time 1.25 hr
  • Power Source Battery
  • Run Time Levels 1.25 hr, 3.5 hr, 24 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list