!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLASHLIGHT,ALUMINUM,6 1/8 IN L,BLACK

FLASHLIGHT,ALUMINUM,6 1/8 IN L,BLACK

MILWAUKEE

FLASHLIGHT,ALUMINUM,6 1/8 IN L,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT,ALUMINUM,6 1/8 IN L,BLACK

FLASHLIGHT,ALUMINUM,6 1/8 IN L,BLACK

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $208.69 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL216221
  • Mfr. Model # 2162-21
  • UNSPSC # 39110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • ItemFlashlight
  • Battery SizeProprietary
  • Number of Batteries1
  • Beam PatternFlood, Spot
  • Body MaterialAluminum
  • Number of Light Output Modes3
  • Maximum Brightness2,000 lm
  • Weight with Batteries0.50 lb
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Intrinsically SafeNo
  • SeriesRedLithium(TM)
  • Switch LocationTail
  • ApplicationInspect, Search, Trace
  • Brightness Levels100 lm, 800 lm, 1,300 lm
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length6 1/8 in
  • Resistance PropertiesChemical Resistant
  • Battery Chemistry Lithium
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 175 m
  • Run Time at Maximum Brightness 1.75 hr
  • Includes Charger Yes
  • Beam Focus Adjustable
  • Drop Rating 4 m
  • IP Rating 67
  • Special Operating Modes Boost
  • Switch Type Twist
  • Beam Distance Levels 175 m
  • Includes 2ft Heavy Duty USB Cord
  • Maximum Run Time 24 hr
  • Power Source Battery
  • Run Time Levels 1.75 hr, 4.5 hr, 14 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list