!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLARING AND CUTTING SET, DOUBLE 45 ° , ALUMINUM/BRASS/COPPER/STEEL, FOLD-AWAY REAMER

FLARING AND CUTTING SET, DOUBLE 45 ° , ALUMINUM/BRASS/COPPER/STEEL, FOLD-AWAY REAMER

RIDGID

FLARING AND CUTTING SET, DOUBLE 45 ° , ALUMINUM/BRASS/COPPER/STEEL, FOLD-AWAY REAMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLARING AND CUTTING SET, DOUBLE 45 ° , ALUMINUM/BRASS/COPPER/STEEL, FOLD-AWAY REAMER

FLARING AND CUTTING SET, DOUBLE 45 ° , ALUMINUM/BRASS/COPPER/STEEL, FOLD-AWAY REAMER

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $386.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG33927
  • Mfr. Model # 33927
  • UNSPSC # 27111607
  • CATALOGUE PAGE # 1714
  • Shipping Weight 4.75 lbs

Product Details

RIDGID(R) model 345-DL/150 flaring tool kit.

Technical Specs

  • ItemRdg 23337 with Tubing Cutter and Case Kit
  • Material ApplicationAluminum, Brass, Copper, Steel
  • Maximum Cutting Capacity0.5 in
  • Tube Flaring Size3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
  • Container TypeCase
  • IncludesSpare Cutter Wheel in Handle and Plastic Box
  • Kit Type Flaring Tool Kit
  • Minimum Cutting Capacity 0.188 in
  • Flare Type 45 Degrees
  • Tube Swaging Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
  • Features Model 345 is a Precision Designed Tool for Producing 45 Degrees Flares in Soft Copper, Brass, Aluminium and Mild Steel Tubing, a Hardened, Smooth Cone Provides Fast, 45 Degrees Flares Either Single or Double Lap, a Single Clamp Screw Allows Easy Clamping and Removal of Tubing
  • Includes Storage Container Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list