!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLARING TOOL, CENTERED, 10 X 9 7/8 X 5 1/8 IN

FLARING TOOL, CENTERED, 10 X 9 7/8 X 5 1/8 IN

YELLOW JACKET

FLARING TOOL, CENTERED, 10 X 9 7/8 X 5 1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLARING TOOL, CENTERED, 10 X 9 7/8 X 5 1/8 IN

FLARING TOOL, CENTERED, 10 X 9 7/8 X 5 1/8 IN

YELLOW JACKET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $581.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG809K56
  • Mfr. Model # 60430
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • ItemFlaring Tool
  • Compatible Tube Size1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
  • Flare Type45 Degrees SAE Flares
  • Cone TypeCentred
  • Non-SparkingNon-Sparking
  • FinishChrome
  • Tool Length10 in
  • Tool Weight3.95 lb
  • Product Type Swaging/Flaring Tool
  • Material Application Aluminum, Copper
  • Maximum Wall Thickness 0.049 in
  • Number of Sizes 6
  • Body Material Aluminum
  • Tool Height 5 1/8 in
  • Tool Width 9 7/8 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories