FLARING TOOL, SINGLE 45 ° , ALUMINUM/BRASS/COPPER/STEEL, 0.035 IN MAX WALL THICK
FLARING TOOL, SINGLE 45 ° , ALUMINUM/BRASS/COPPER/STEEL, 0.035 IN MAX WALL THICK
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
RIDGID(R) flaring tool. Flares 3/16 inch, 1/4 inch, 5/16 inch, 3/8 inch, 7/16 inch, 1/2 inch and O.D. tubing, 45 degrees.
Technical Specs
- ItemFlaring Tool
- Compatible Tube Size3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
- Flare TypeSingle 45 Degrees
- Cone TypeEccentric
- Handle DesignSliding T
- Tool Weight2.75 lb
- Product Type Manual Flaring Tool
- Material Application Aluminum, Brass, Steel, Copper
- Maximum Wall Thickness 0.035 in
- Number of Sizes 7
- Tool Length 6 1/4 in
- Country of Origin United States
(subject to change)
Alternate Products
-
IMPERIAL SUPPLIES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$142.33
/ EACH
-
IMPERIAL SUPPLIES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$312.45
/ EACH
-
IMPERIAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$113.75
/ EACH