!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAP SANDING DISC, CUBITRON II, TYPE 27, 80 GRIT, YF-WT, COATED, DARKGREY, 5 X 7/8 IN, CERAMIC, POLY

FLAP SANDING DISC, CUBITRON II, TYPE 27, 80 GRIT, YF-WT, COATED, DARKGREY, 5 X 7/8 IN, CERAMIC, POLY

3M

FLAP SANDING DISC, CUBITRON II, TYPE 27, 80 GRIT, YF-WT, COATED, DARKGREY, 5 X 7/8 IN, CERAMIC, POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAP SANDING DISC, CUBITRON II, TYPE 27, 80 GRIT, YF-WT, COATED, DARKGREY, 5 X 7/8 IN, CERAMIC, POLY

FLAP SANDING DISC, CUBITRON II, TYPE 27, 80 GRIT, YF-WT, COATED, DARKGREY, 5 X 7/8 IN, CERAMIC, POLY

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.40 / EACH

EHC: EHC :
Min Qty 10 = $194.00

Compliance and Restrictions

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM7100104927
  • Mfr. Model # AB89848
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.287 lbs

Product Details

This series Cubitron II Type 27 flap sanding disc measures 5 x 7/8 inches mounting hole. With 80 grit coated ceramic abrasive grain and YF-weight polyester backing, this disc has a maximum RPM of 12,100 and is dark grey in colour.

Technical Specs

  • ItemFlap Disc
  • Abrasive MaterialPrecision Shaped Ceramic
  • Connector Size7/8 in
  • Flap Disc TypeType 27
  • Quick Change SystemT27
  • Backing MaterialPolyester
  • Coating CoverageClosed
  • Maximum Operating Speed12,000 RPM
  • FeaturesAbrasive Flap Design, Assuring a Fast and Consistent Cut, Flaps Wear Down to Expose Fresh Abrasive Mineral
  • Abrasive Type Coated
  • Backing Plate Material Polyester
  • Connector Type Centre Hole
  • Overall Diameter 5 in
  • Series Cubitron(TM) II
  • Backing Weight YF
  • Grit 80
  • Colour Red
  • Resistance Properties Load
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list