!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAP SANDING DISC, CHARGERJUMBO, TYPE 27, 40 GRIT,LONG-LIFE, X-THICK, 4 1/2 X 7/8 INARBOUR

FLAP SANDING DISC, CHARGERJUMBO, TYPE 27, 40 GRIT,LONG-LIFE, X-THICK, 4 1/2 X 7/8 INARBOUR

NORTON

FLAP SANDING DISC, CHARGERJUMBO, TYPE 27, 40 GRIT,LONG-LIFE, X-THICK, 4 1/2 X 7/8 INARBOUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAP SANDING DISC, CHARGERJUMBO, TYPE 27, 40 GRIT,LONG-LIFE, X-THICK, 4 1/2 X 7/8 INARBOUR

FLAP SANDING DISC, CHARGERJUMBO, TYPE 27, 40 GRIT,LONG-LIFE, X-THICK, 4 1/2 X 7/8 INARBOUR

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.57 / EACH

EHC: EHC :
Min Qty 5 = $182.85

Compliance and Restrictions

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN03531
  • Mfr. Model # 63642503531
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

This series Charger Jumbo Type 27 flap sanding disc produces a smooth finish on irregular surfaces. Measuring 4-1/2 x 7/8 inches arbour size, this disc has 40 grit and a maximum RPM of 12000. Features long-life, extra flaps, and extra thick.

Technical Specs

  • ItemFibreglass HD Flat Flap Disc
  • Abrasive MaterialZirconia Aluminum Oxide
  • Backing Plate MaterialFibreglass
  • Connector TypeCentre Mount
  • Flap Disc TypeType 27
  • SeriesBlueFire
  • Backing WeightX
  • Grit40
  • ColourBlue
  • Abrasive Type Coated
  • Grade Extra Coarse
  • Connector Size 7/8 in
  • Density Rating High
  • Overall Diameter 4 1/2 in
  • Backing Material Cotton
  • Coating Coverage Closed
  • Maximum Operating Speed 13,000 RPM

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list