!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAP DISC, TYPE 29, 7 IN X ⅞ IN, ZIRCONIA ALUMINA, 80 GRIT, MEDIUM

FLAP DISC, TYPE 29, 7 IN X ⅞ IN, ZIRCONIA ALUMINA, 80 GRIT, MEDIUM

WESTWARD

FLAP DISC, TYPE 29, 7 IN X ⅞ IN, ZIRCONIA ALUMINA, 80 GRIT, MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAP DISC, TYPE 29, 7 IN X ⅞ IN, ZIRCONIA ALUMINA, 80 GRIT, MEDIUM

FLAP DISC, TYPE 29, 7 IN X ⅞ IN, ZIRCONIA ALUMINA, 80 GRIT, MEDIUM

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49Z864
  • Mfr. Model # 66261180363
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • ItemFlap Disc
  • Abrasive MaterialZirconia Aluminum Oxide
  • Connector Size7/8 in
  • Flap Disc TypeType 29
  • SeriesWestward
  • Backing WeightX
  • Maximum Operating Speed8,600 RPM
  • Abrasive Type Coated
  • Grade Medium
  • Connector Type Unthreaded Hole
  • Overall Diameter 7 in
  • Backing Material Cloth
  • Grit 80
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories