!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLANGED LOCKING INLET, 480 V AC, GREY HOUSING, 3 POLES, -40 ° C TO 75 ° C, 3 PHASE, #16 TO #8 AWG

FLANGED LOCKING INLET, 480 V AC, GREY HOUSING, 3 POLES, -40 ° C TO 75 ° C, 3 PHASE, #16 TO #8 AWG

HUBBELL WIRING DEVICE-KELLEMS

FLANGED LOCKING INLET, 480 V AC, GREY HOUSING, 3 POLES, -40 ° C TO 75 ° C, 3 PHASE, #16 TO #8 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGED LOCKING INLET, 480 V AC, GREY HOUSING, 3 POLES, -40 ° C TO 75 ° C, 3 PHASE, #16 TO #8 AWG

FLANGED LOCKING INLET, 480 V AC, GREY HOUSING, 3 POLES, -40 ° C TO 75 ° C, 3 PHASE, #16 TO #8 AWG

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $398.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL2735SW
  • Mfr. Model # HBL2735SW
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This flanged locking inlet has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: moisture resistance. This flanged locking inlet meets the standards for 4X and Type 12, CSA C22.2 No.42, CSA to Type 4, W-C-596, UL. It is grey, and has #16 AWG minimum wire size to #8 AWG maximum wire size.

Technical Specs

  • ItemFlanged Locking Inlet
  • Housing ColourGrey
  • NEMA Enclosure Rating4, 4X, 12
  • Number of Poles3
  • PhaseThree
  • Voltage Rating480V AC
  • GroundingGrounded
  • Resistance PropertiesMoisture Resistance
  • UL 94 Flammability RatingV-0
  • Maximum Wire Size#8 AWG
  • Minimum Wire Size#16 AWG
  • Current Rating 30 A
  • Housing Material PBT
  • NEMA Receptacle Configuration L16-30P
  • Number of Wires 4
  • Shrouded Yes
  • Wire Connection Type Screw Terminals
  • IP Rating IP66
  • Standards 4X and Type 12, Certified to CSA C22.2 No.42, CSA Certified to Type 4, Fed.Spec. W-C-596, Listed to UL 498, UL Listed
  • Maximum Operating Temperature 75 Degrees C
  • Minimum Operating Temperature -40 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list