!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME-RESISTANT RAIN BIB OVERALL,4XL

FLAME-RESISTANT RAIN BIB OVERALL,4XL

TINGLEY

FLAME-RESISTANT RAIN BIB OVERALL,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME-RESISTANT RAIN BIB OVERALL,4XL

FLAME-RESISTANT RAIN BIB OVERALL,4XL

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45JY75
  • Mfr. Model # O12008
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.11 lbs

Technical Specs

  • ItemFlame-Resistant Rain Bib Overall
  • MaterialNeoprene
  • Size4XL
  • ColourGreen
  • Maximum Waist Size58 in
  • Number of Inside Pockets0
  • Includes LiningYes
  • Ankle TypeOpen
  • Thickness12 mil
  • StandardsASTM D6413
  • Reflective Stripe Border TypeNone
  • Leg FitStraight Leg
  • IncludesCrossover Buckle, Elastic Suspenders
  • Coating MaterialNeoprene
  • Includes Belt LoopsNo
  • Maximum Chest Size58 in
  • Minimum Waist Size56 in
  • ResistsChemical, Flame, Mildew
  • SeriesO12008
  • Style Rain Bib Overall
  • Gender Unisex
  • Size-Body Type Regular
  • Inseam 32 in
  • High-Visibility No
  • Number of Outside Pockets 0
  • Lining Material Nylon
  • Fabric Weight 9 oz
  • Fly Closure Type Snap
  • Insulated for Cold Conditions No
  • Waist Closure Snaps
  • Will Fit Over Boots Yes
  • Temperature Rating Down to -10 Degrees F
  • Features Mildew Resistant, Neoprene Coating Provides Excellent Abrasion Performance and Resists Oils, Nylon Fabric Provides Excellent Strength and Durability
  • Includes Suspenders Yes
  • Minimum Chest Size 56 in
  • Pass Through Pockets No
  • Seam Style Taped
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list